Masterflex® L/S® Miniflex® OEM Pump Head, 3-Rollers, Dual-Channel
MFLX77220-10
1 year warranty
Pump head accepts continuous lengths of tubing for clean flow paths.
- Flow range of 1.8 to 220 ml/min—flow rate depends on drove rpm, pump head, and tubing size
- Pump head accepts continuous lengths of tubing for clean flow paths
- Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
- Automatic tubing retention makes tube loading quick and easy
The Masterflex® Miniflex® pump heads feature a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life. A compact overall size envelope makes these heads ideal for OEM applications and integration into fluid systems and machinery.
- Maximum Flow Rate:162 ml/min
- No. of channels:2
- Pump series:L/S
- Description:L/S Dual-Channel Miniflex Pump Head
- Height:76 mm (3")
- Length:70 mm (2.75")
- Environmentally Preferable:
- Model:77220-10
- Gear ratio:1:1
- Max. flow rate per channel:162 ml/min
- Min. flow rate per channel:0.004 ml/min
- Occlusion:Fixed
- Open-head sensor:Yes
- Optimum RPM range:0.1 - 300 rpm
- Tubing retention:Automatic
- Tubing sizes accepted:L/S® 13, L/S 14, L/S 16
- Volume per revolution with L/S 13 tubing:0.04 ml
- Volume per revolution with L/S 14 tubing:0.14 ml
- Volume per revolution with L/S 16 tubing:0.5 ml
- Warranty:2 years
- Cat. no.:MFLX77220-10
- Rollers:3 (thermoplastic polyester)
- Rotor Material:Stainless steel and aluminum
- Width:64 mm (2.5")
- Housing Material:Polyarylamide (PARA)
Frequently Bought Together