Masterflex® Replacement Tubing Set, Viton®, 0.8, 1.6, and 3.0 mm ID
Catalog # MFLX73160-58
Supplier: VWR International
About this item
Choose tubing based on chemical compatibility, flow rate, and your current pump.
- Global market leader in range of formulations for most extensive chemical compatibility
- For use with 73160-00 thru 73160-25
Choose from silicone, norprene and viton replacement tubing for your peristaltic pump.
- Maximum Flow Rate:4 ml/min
- Max. pressure:0.7 bar (10 psi)
- Max. temperature:93 °C (200 °F)
- Description:Replacement Tubing Set, Viton®, 0.8. 1.6. and 3.0 mm ID
- Environmentally Preferable:
- Model:73160-58
- Wetted materials:Polypropylene, Viton®
- Inlet connection:0.8. 1.6. 3.0 mm ID tubing
- Outlet connection:0.8, 1.6, 3.0 mm int.Ø tubing
- Min. flow rate:0.03 ml/min
- Warranty:3 Months
- Cat. no.:MFLX73160-58
- Max. Motor RPM:22 rpm
Frequently Bought Together