Control high flow without losing accuracy.
- Affordable flowmeters with ±0.5% accuracy are now available for flow rates up to 60 GPM!
- High-strength aluminum or stainless steel body withstands pressures up to 5000 psi
- Choose models with pulse output, 4 to 20 mA signal output, or integral digital display
Precisely measured gear teeth deliver consistent ±0.5% accuracy even when measuring high-viscosity fluids—ideal for measuring the flow of oils, grease, fuels, solvents, and other nonabrasive lubricating liquids. These positive displacement flowmeters are solidly built to provide excellent dynamic response for use in high-pressure applications. Gears and bearings withstand bidirectional flow without damage. Two 6-mm mounting holes let you secure the meter on a base plate, panel, or manifold. Available with a high-strength aluminum or 303 SS body. Pulse Output Flowmeters provide a NPN sourcing square wave pulse that is proportional to the flow rate. The peak-to-peak voltage of this square wave is the supply voltage provided minus two volts.
- Maximum Flow Rate:20 gal./min
- Min. flow rate:0.05 gal./min
- Output:None
- Accuracy:±0.5% of reading
- Display type:Integral digital display
- Max. pressure:5000 psi
- Power:10 - 24 VDC @ 25 mA
- Description:Stainless steel meter-mounted digital flowmeter with integral display, 20 gal./min
- Environmentally Preferable:
- Wetted materials:17-4 PH Stainless Steel, 440 Stainless Steel, PTFE, 303 Stainless Steel
- Max. particulate size:30 µm
- O-Ring material:PTFE
- Pressure drop at max. flow:45 psid
- Max. operating temperature:176 °C (350 °F)
- Repeatability:±0.1%
- Warranty:1 year
- Cat. no.:MFLX32928-38
- Fluid Type:High viscocity
- Process Connection:0.75" NPT(F)
- Housing Material:303 stainless steel