Order Entry
Mexico
ContactUsLinkComponent
Masterflex® B/T® PerfectPosition® Pump Tubing, Peroxide-Cured Silicone, B/T 90; 10 ft
Masterflex® B/T® PerfectPosition® Pump Tubing, Peroxide-Cured Silicone, B/T 90; 10 ft
Catalog # MFLX96400-90
Supplier:  VWR International
CE certificate
undefined
Masterflex® B/T® PerfectPosition® Pump Tubing, Peroxide-Cured Silicone, B/T 90; 10 ft
Catalog # MFLX96400-90
Supplier:  VWR International
CE certificate

About this item

Ensure optimum performance from your Masterflex® pump.

  • Excellent biocompatibility
  • No additives, plasticizers or DOP; odorless and nontoxic, fungus-resistant
  • No taste imparted to transported fluids
  • Extremely good at low temperatures
  • Weather, ozone, corona, and radiation resistant
  • Minimal tendency to take a set
  • PerfectPosition™ tubing retention marks indicate the exact placement of tubing in the pump head to provide the best performance and life of the tubing
  • Custom extruded to fit 77110- and 77111-series Masterflex® B/T® pumps and pump heads
  • Engineered for long life in peristaltic pump applications

Characteristics: Superior heat resistance, low compression set, odorless, and nontoxic. Translucent.
Certifications: Elastomer is FDA-compliant (21 CFR 177.2600). Tubing is
manufactured according to GMP.
Temperature range: –60 to 460 °F (–51 to 238 °C)
Sterilize: Autoclave or gamma irradiation.

  • Maximum Flow Rate:
    42000 ml/min
  • Tubing int.Ø:
    19.00 mm (0.748")
  • Max. pressure:
    2.4 bar (35 psi)
  • Max. temperature:
    230 °C (446 °F)
  • Pump series:
    B/T
  • Description:
    peroxide-cured silicone tubing, B/T 90, 10 ft.
  • Environmentally Preferable:
  • Model:
    96400-90
  • Length per pack:
    3 m (10 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Suction lift H₂O:
    8.8 m (29 ft.)
  • Min. temperature:
    –50 °C (–58 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide
  • Cat. no.:
    MFLX96400-90
  • B/T Masterflex Tubing Size:
    90
  • Tubing Material:
    Peroxide-cured silicone
  • Hose Barb Size:
    0.75"