Spirax Sarco TD52 1" 54532C Thermo-Dynamic Steam Trap, 1"NPT(F), 600 psi
Catálogo # MFLX07600-08
Supplier: Avantor
About this item
Keep steam space free of condensate to provide maximum system efficiency.
- Constructed of durable stainless steel (SS)
Typical applications:
Steam main drain and tracer lines
Process equipment
Laundry and kitchen equipment
Superheated steam applications
Outdoor installations subject to freezing
- Connection Type:NPT(F)
- Thread size NPT(F) (port 1):1"
- Thread size NPT(F) (port 2):1"
- Max. temperature:427 °C (800 °F)
- Description:Thermo-Dynamic Steam Trap, 1"NPT(F), 600 psi
- Environmentally Preferable:
- Max. operating pressure:600 psi
- Warranty:1 year
- Cat. no.:MFLX07600-08
- Fitting Material:Stainless steel 316
Frequently Bought Together