PPS Magnetic Drive Pump, 14 GPM or 24.3 FT, 1/10 hp
Catalog # MFLX07085-22
Supplier: Avantor
CSA Certified
UL recognized
About this item
Ryton PPS construction is excellent with highly corrosive chemicals and solutions.
- Leak-proof, sealless magnetic drive
- Carbon bushing has run dry capability up to 8 hours—depending on fluid
- Pump heads can be easily rotated, cleaned, or serviced without any special tools needed
These Ryton® PPS magnetic drive pumps ideal for pumping highly corrosive chemicals and solutions. Pumps are constructed of Ryton PPS body and impeller, ceramic shaft, Viton® O-rings, and carbon bushings.
Flow rates at 50 Hz will be 5/6 of flow rates shown.
- Maximum Flow Rate:53.2 L/min (14 gal./min)
- Power:115 VAC; 50/60 Hz; 1.7 A
- Max. pressure:0.7 bar (10.5 psi)
- Description:PPS Magnetic Drive Pump, 14 gal./min or 24,3 FT, 1/10 hp
- Height:140 mm
- Length:12.4 cm
- Environmentally Preferable:
- Wetted materials:Ryton PPS body & impeller, ceramic shaft, Viton® O-rings, carbon bushings
- Duty cycle continuous:Yes
- Inlet connection:1 NPT(F)
- Run dry:Yes
- Motor type:Open FC PSC
- Max. temperature:93 °C (200 °F)
- Warranty:1 year
- Cat. no.:MFLX07085-22
- Max. Head:7.4 m (24.3 ft.)
- Width:23.4 cm
Frequently Bought Together