Masterflex® Stepping-Motor Proportioning Valve, SS; 3/4"NPT(F), 1.5-10 VDC
Catalog # MFLX98651-10
Supplier: VWR International
About this item
Resist pressures up to 500 psi!
- High precision, two-way metering valves in aluminum or 316 SS for air/water
- Operate continuously without coil overheating problems found in traditional solenoid designs
Stainless steel models include a 316 SS valve blocks, PTFE-lined aluminum housing blocks, Viton® O-rings, and PFA closing pins.
Aluminum models include aluminum housings and valve blocks, Viton® O-rings, and PFA closing pins.
Also includes a 9-pin "D" electrical connector. Optional connection cable (98651-50) for easy input/output wiring. Power input is +12 VDC at 800 mA, protected by a resettable fuse.
- Connection Type:NPT(F)
- Port Size:0.75 NPT(F)
- Max. pressure:500 psi
- Power:12 VDC
- Description:Stepping-Motor Proportioning Valve, SS; ³/₄"NPT(F), 1,5-10 VDC
- Environmentally Preferable:
- Model:98651-10
- Wetted materials:SS, Viton, PFA
- Width:3"
- Height:6.8"
- Warranty:1 year
- Cat. no.:MFLX98651-10
- Cv:1.735
- Inlet Port:¾" NPT(F)
- Max. Flow Rate for Water:28 L/min
- Outlet Port:¾" NPT(F)
- Max. Flow Rate for Air:1000 L/min
- Depth:50.8 mm (2")