Asco Solenoid Valve, Two-Way Normally Closed; 24V, 0.65 Watts, 100 PSI
Catalog # MFLX98515-28
Supplier: VWR International
About this item
Corrosion-resistant materials of construction.
- Low power consumption
- Manifold mount construction allows easy assembly
- Ports are #10-32 UNF
Universal-operation, three-way valves allow you to introduce pressure at any port for gas or chemical mixing into the third port.
- Connection Type:UNF
- Max. pressure:100 psi
- Power:24 VDC, 0,65 W
- Description:Solenoid Valve. Two-Way Normally Closed. 24V. 0.65 Watts. 100 psi
- Environmentally Preferable:
- Wetted materials:Viton
- Max. temperature:60 °C (140 °F)
- Connection:2-wire 18" 24 AWG
- Warranty:1 year
- Working pressure:100 psi
- Orifice:0.635 mm (0.025")
- Cat. no.:MFLX98515-28
- Cv:0.013
- Inlet Port:#10-32 UNF
- Outlet Port:#10 - 32 UNF
- Housing Material:PBT
Frequently Bought Together