Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Particle Tolerant Solenoid Valve, 2-way, Normally Open; 12 VDC
Masterflex® Particle Tolerant Solenoid Valve, 2-way, Normally Open; 12 VDC
Catálogo # MFLX98305-32
Proveedor:  VWR International
undefined
Masterflex® Particle Tolerant Solenoid Valve, 2-way, Normally Open; 12 VDC
Catálogo # MFLX98305-32
Proveedor:  VWR International

Acerca de este artículo

Particles will not cause damage.

  • Special elastomer diaphragm and seals are forgiving of particulate matter that would typically damage a plastic valve seat
  • Inert materials — excellent chemical resistance
  • Molded PEEK valve bodies
  • Excellent choice for demanding low-flow applications where minimum size and internal volume are important

These Masterflex® particle tolerant solenoid valves feature a apecial Perfluor™ soft elastomer diaphragm and seals, which are forgiving of particulate matter that would typically damage a plastic valve seat. Valves are constructed with a PEEK body, PTFE diaphragm, Perfluor seat and seal, and ceramic stem. Choose from two-way normally closed valves, two-way normally open valves, and three-way valve options.

  • Connection Type:
    UNF
  • Power:
    12 VDC, 2.5 W
  • Description:
    Particle Tolerant Solenoid Valve, two-way, normally open, 12 VDC, 2,0 mm
  • Environmentally Preferable:
  • Model:
    98305-32
  • Wetted materials:
    PEEK body, PTFE diaphragm, Perfluor® seat/seal; ceramic stem
  • Max. temperature:
    50 °C (122 °F)
  • Response time:
    15 ms
  • Warranty:
    1 year
  • Orifice:
    2 mm (0.0787")
  • Cat. no.:
    MFLX98305-32
  • Inlet Port:
    ¼"-28 UNF
  • Outlet Port:
    ¼" - 28 UNF