Masterflex® Particle Tolerant Solenoid Valve, 2-way, Normally Closed; 12 VDC
Catalog # MFLX98305-24
Supplier: VWR International
About this item
Particles will not cause damage.
- Special elastomer diaphragm and seals are forgiving of particulate matter that would typically damage a plastic valve seat
- Inert materials — excellent chemical resistance
- Molded PEEK valve bodies
- Excellent choice for demanding low-flow applications where minimum size and internal volume are important
These Masterflex® particle tolerant solenoid valves feature a apecial Perfluor™ soft elastomer diaphragm and seals, which are forgiving of particulate matter that would typically damage a plastic valve seat. Valves are constructed with a PEEK body, PTFE diaphragm, Perfluor seat and seal, and ceramic stem. Choose from two-way normally closed valves, two-way normally open valves, and three-way valve options.
- Connection Type:UNF
- Power:12 VDC, 2.6 W
- Description:Particle Tolerant Solenoid Valve, two-way, normally closed, 12 VDC, 2,0 mm
- Environmentally Preferable:
- Model:98305-24
- Wetted materials:PEEK body, PTFE diaphragm, Perfluor® seat/seal; ceramic stem
- Max. temperature:50 °C (122 °F)
- Response time:15 ms
- Warranty:1 year
- Orifice:2 mm (0.0787")
- Cat. no.:MFLX98305-24
- Inlet Port:¼"-28 UNF
- Outlet Port:¼" - 28 UNF