Electrically and Pneumatically Actuated Elliptical Valves
Three-Way Elliptical Valve, PVDF, 115 VAC, 1/2" NPT(F), PVDF, NPT(F), 0.5 NPT(F), ½" NPT(F), ½" NPT(F)
Catalog # MFLX98153-33
Jump to:
Discontinued
Product Details & Documents
Completely disassemble in-line for easy cleaning.
- FDA-compliant
- Choose between Polypropylene (PP) or PVDF valve options
Use these actuated elliptical valves for liquid, gas, and vacuum applications. Valve systems are available in PP or PVDF bodies; all are FDA compliant and have O-rings made of Viton®. Rated for 150 psi at 73 °F (10 bar at 22 °C) (liquids).
Specifications
- Connection Type:NPT(F)
- Port Size:0.5 NPT(F)
- Description:Three-Way Elliptical Valve, PVDF, 115 VAC, 1/2" NPT(F)
- Inlet Port:½" NPT(F)
- Outlet Port:½" NPT(F)
- Housing Material:PVDF
- Cat. No.:MFLX98153-33
- Media compatibility:Use for liquid, gas, and vacuumapplications
- Warranty:1 Month
- Orifice:12.7 mm (0.5")
- Actuation motor:115V
- Power:115 VAC
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



