Masterflex® Transfer Tubing, Flexible Vinyl, 1-1/4" ID x 1-3/4" OD; 50 Ft
MFLX96480-21
Ideal for general-purpose applications.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
A good general-purpose tubing material, vinyl tubing (also known as PVC tubing) offers good chemical resistance. Its transparency allows easy visual identification of flow through the tube. This vinyl tubing's good abrasion resistance means you can use it in a laboratory, on a shop floor, or on a production bench. Vinyl tubing can be used within the temperature range of -45 to 180 °F (-43 to 82 °C).
- Tubing ext.Ø:44.5 mm (1.75")
- Tubing int.Ø:31.8 mm (1.25")
- Wall thickness:6.4 mm (0.25")
- Max. pressure:2.8 bar (40 psi)
- Max. temperature:82 °C (180 °F)
- Color:Transparent
- Description:Transfer Tubing, Flexible Vinyl, 1-1/4" ID x 1-3/4" OD; 50 Ft
- Length:15.2 m (50 ft.)
- Environmentally Preferable:
- Model:96480-21
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–43 °C (–45 °F)
- Working pressure:2.8 bar (40 psi)
- Clarity:Translucent
- Cat. no.:MFLX96480-21
- Tubing Material:Vinyl