Masterflex® Transfer Tubing, Versilon™ C-544-A IB, 1-1/4" ID x 1-3/4" OD; 50 Ft
Catalog # MFLX95637-06
Supplier: VWR International
About this item
No plasticizers.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: 1 1/4" ID x 1 3/4" OD
The Versilon™ C-544-A IB ether-based polyurethane pressure tubing, is ideal for abrasive and viscous slurry transfer, instrumentation control lines, food and cosmetic processing, and coolant recovery systems. Characteristics include exceptional abrasion and tear resistance; excellent resistance to oils, grease and fuels. The transparent tubing features plasticizer-free construction and has a temperature range of -100 to 180 °F (-73.3 to 82.2 °C). It is FDA, NSF 51, and NSF 61 compliant. Not recommended for sterilization.
- Tubing ext.Ø:44.5 mm (1.75")
- Tubing int.Ø:31.7 mm (1.25")
- Wall thickness:6.4 mm (0.25")
- Max. pressure:6.6 bar (95 psi)
- Max. temperature:82 °C (180 °F)
- Color:Transparent
- Description:Transfer Tubing, Versilon™ C-544-A IB, 1-1/4" ID x 1-3/4" OD; 50 Ft
- Length:15.2 m (50 ft.)
- Environmentally Preferable:
- Model:95637-06
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:FDA;NSF-61
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–73 °C (–100 °F)
- Warranty:Out of box
- Working pressure:6.6 bar (95 psi)
- Clarity:Translucent
- Cat. no.:MFLX95637-06
- Tubing Material:Versilon™ C-544-A IB