Masterflex® Transfer Tubing, Versilon™ C-544-A IB, 3/8" ID x 5/8" OD; 100 Ft
Catalog # MFLX95637-01
Supplier: VWR International
About this item
No plasticizers.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: 3/8" ID x 5/8" OD
The Versilon™ C-544-A IB ether-based polyurethane pressure tubing, is ideal for abrasive and viscous slurry transfer, instrumentation control lines, food and cosmetic processing, and coolant recovery systems. Characteristics include exceptional abrasion and tear resistance; excellent resistance to oils, grease and fuels. The transparent tubing features plasticizer-free construction and has a temperature range of -100 to 180 °F (-73.3 to 82.2 °C). It is FDA, NSF 51, and NSF 61 compliant. Not recommended for sterilization.
- Tubing ext.Ø:16 mm (0.625")
- Tubing int.Ø:9.5 mm (0.375")
- Wall thickness:3.2 mm (0.125")
- Max. pressure:14.1 bar (205 psi)
- Max. temperature:82 °C (180 °F)
- Color:Transparent
- Description:Transfer Tubing, Versilon™ C-544-A IB, 3/8" ID x 5/8" OD; 100 Ft
- Length:30.5 m (100 ft.)
- Environmentally Preferable:
- Model:95637-01
- Length per pack:30.5 m (100 ft.)
- Regulatory approvals:FDA;NSF-61
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–73 °C (–100 °F)
- Warranty:Out of box
- Working pressure:14.1 bar (205 psi)
- Clarity:Translucent
- Cat. no.:MFLX95637-01
- Tubing Material:Versilon™ C-544-A IB