Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Submersible Dewatering Pump, 304 SS, 100 GPM, High-Flow, Automatic; 115 VAC
Masterflex® Submersible Dewatering Pump, 304 SS, 100 GPM, High-Flow, Automatic; 115 VAC
Catalog # MFLX75505-50
Supplier:  VWR International
undefined
Masterflex® Submersible Dewatering Pump, 304 SS, 100 GPM, High-Flow, Automatic; 115 VAC
Catalog # MFLX75505-50
Supplier:  VWR International

About this item

Pump liquids with suspended solids up to 2" diameter at flow rates up to 175 GPM.

  • Stainless steel pumps are chemical and corrosion resistant
  • Manually-operated pumps allow for continuous emptying and automatically-operated pumps are used in on-demand dewatering applications
  • Dual-seal design ensures rugged and reliable service
  • Maximum flow rate 100 GPM
  • Maximum feet of head 22 ft
  • Operates on 115 VAC

Submersible pumps are ideal for food and beverage processing; irrigation and storm water runoff; spraying; and water and wastewater treatment applications. Operate pumps either fully or partially submerged.

  • Maximum Flow Rate:
    378.5 L/min (100 gal./min)
  • Power:
    115 VAC; 60 Hz; 8.3 A
  • Description:
    304 High-flow Submersible Pump, 100 gal./min, Automatic, 115 VAC
  • Length:
    54.9 cm (21.625")
  • Environmentally Preferable:
  • Model:
    75505-50
  • Wetted materials:
    304 SS pump head impeller, shaft, and housing; carbon-ceramic and silicon-carbide seals; and Viton O-rings
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    No screen
  • Motor hp:
    1/2
  • Outlet connection:
    2 NPT(F)
  • Motor type:
    Washdown
  • Max. temperature:
    40 °C (104 °F)
  • Warranty:
    1 year
  • Cat. no.:
    MFLX75505-50
  • Max. Head:
    22 ft.
Frequently Bought Together