Order Entry
Mexico
ContactUsLinkComponent
Masterflex® High-Viscosity Sanitary Drum Pump, 6 GPM, 39" L Inlet Tube; 230-380/460V
Masterflex® High-Viscosity Sanitary Drum Pump, 6 GPM, 39" L Inlet Tube; 230-380/460V
Catalog # MFLX75220-20
Supplier:  VWR International
3A Sanitary approval
undefined
Masterflex® High-Viscosity Sanitary Drum Pump, 6 GPM, 39" L Inlet Tube; 230-380/460V
Catalog # MFLX75220-20
Supplier:  VWR International
3A Sanitary approval

About this item

Capable of pumping fluids with viscosities up to 10,000 cps.

  • Progressive cavity design allows for low-shear properties
  • Flow rates up to 12 GPM (45 LPM)
  • 316 stainless steel construction with PTFE elastomers
  • Flow rate of 6 GPM, Powered by 230-380/460V TEFC motor

These drum pumps are engineered specifically for transferring food products, pharmaceuticals, and cosmetic products from barrels, kettles, and tanks. They offer a progressive cavity, positive-displacement delivery system resulting in a continuous flow of material with little product degradation. This unique design allows you to quickly dismantle, clean, and re-assemble the pump.

Delivery: Includes drive and pump tube.
  • Maximum Flow Rate:
    22 L/min (6 gal./min)
  • Power:
    230 - 380/460 VAC; 50/60 Hz
  • Max. viscosity:
    10000 cP
  • Description:
    High-Viscosity Sanitary Drum Pump, 3A, 39"L Tube, 230-380/460V, 1 1/2HP TEFC, 6 gal./min (22 L/min), 10,000 cps
  • Environmentally Preferable:
  • Model:
    75220-20
  • 3A sanitary regulatory approval:
    Yes
  • CE regulatory approval:
    Yes
  • Motor hp:
    1-1/2
  • Tube length, inlet:
    39"
  • UL Canada regulatory approval:
    Yes
  • UL US regulatory approval:
    Yes
  • Motor type:
    TEFC
  • Warranty:
    1 year
  • Cat. no.:
    MFLX75220-20
Frequently Bought Together