Masterflex® 2-Stop Tubing Sets, Flared Solva Hydrocarbon, 0.13 mm ID; 12/Pk
Catalog # MFLX74909-09
Supplier: VWR International
About this item
Choose tubing based on chemical compatibility, flow rate, and your current pump.
- Suitable for use with your Masterflex® High-Pressure Peristaltic Pump
Choose the tubing that is compatible with your pump and meets your application needs.
- Maximum Flow Rate:0.09 ml/min
- Max. temperature:52 °C (125 °F)
- Description:2-Stop Tubing, Flared Solva Hydrocarbon; 0.13 mm ID, 12/Pk
- Environmentally Preferable:
- Model:74909-09
- Wetted materials:Solva hydrocarbon
- Inlet connection:0.13 mm ID tubing
- Outlet connection:0.13 mm ID tubing
- Min. flow rate:0.6 µl/min
- Cat. no.:MFLX74909-09
- Max. Motor RPM:150 rpm
Frequently Bought Together