Masterflex® 2-Stop Tubing Sets, Non-Flared PVC, 0.38 mm ID; 12/Pk
MFLX74906-14
Choose tubing based on chemical compatibility, flow rate, and your current pump.
- Suitable for use with your Masterflex® High-Pressure Peristaltic Pump
Choose the tubing that is compatible with your pump and meets your application needs.
- Maximum Flow Rate:0.705 ml/min
- Max. temperature:52 °C (125 °F)
- Description:2-Stop Tubing Sets, Non-Flared PVC, 0.38 mm ID; 12/Pk
- Environmentally Preferable:
- Model:74906-14
- Wetted materials:PVC
- Inlet connection:0.38 mm ID tubing
- Outlet connection:0.38 mm ID tubing
- Min. flow rate:4.7 µl/min
- Cat. no.:MFLX74906-14
- Max. Motor RPM:150 rpm