Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®
Infusion/Withdrawal Pump, Dual-Syringe, Programmable; 115 VAC, 23.5 cm (9.25"), 27.94 cm (11"), 127 mm (5"), 115 VAC, 147 ml/min, 2
Catalog # DUP-DO-NOT-USE 010
Jump to:
Product Details & Documents
Ideal for low-flow, low-pressure applications where precision is needed.
- Flow ranges from 0.05 uL/min up to 70.56 ml/min
- Built-in program lets you enter up to eight commands to perform a variety of functions—you can even repeat commands up to ten times; all settings are stored in nonvolatile memory
- Backlit alphanumeric LCD ste
Program flow rate hold, pause, and change of direction; each command can be set to run for up to 12 hours. You can even program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal. Ch
Delivery information: Includes a 6-ft cord with grounded plug (U.S. standard plug on 115 VAC model and European plug on 230 VAC models).
Specifications
- Power:115 VAC
- Description:Infusion/Withdrawal Pump, Dual-Syringe, Programmable; 115 VAC
- Height:23.5 cm (9.25")
- Length:27.94 cm (11")
- Max. Flow Rate Per Syringe:147 ml/min
- No. of Syringes:2
- Width:127 mm (5")
- Cat. No.:DUP-DO-NOT-USE 010
- Accuracy:±0.5%
- Input:Baud rate: four settings up to 9600
- Warranty:1 year
- Reproducibility:±0.2%
- Model:74901-00
- Syringe size accepted:10 µl - 140 ml
- Linear force:40 lbs.
- Syringe travel rate:<126.7"
Accessories
Product Information
- Catalog #AvailabilityPrice
- Pumps, Syringe Pumps Daisy Chain Cable for 74901-80 Dual Drive Syringe PumpPumps, Syringe Pumps Daisy Chain Cable for 74901-80 Dual Drive Syringe PumpMFLX74901-87Log in for availabilityEach (1UN) - $1,800.00
Product Information
- Catalog #AvailabilityPrice
- Pumps, Syringe Pumps RS-232 Connector Cable for 74901-80 Dual Drive Syringe PumpPumps, Syringe Pumps RS-232 Connector Cable for 74901-80 Dual Drive Syringe PumpMFLX74901-88Log in for availabilityEach (1UN) - $4,470.00



