Order Entry
Mexico
Orders LinkContactUsLinkComponent
Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®

Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®

Infusion Pump, Ten-Syringe Capacity; 230 VAC 50/60 Hz, 15.2 cm (6"), 27.94 cm (11"), 304.8 mm (12"), 230 VAC, 10
Catalog # DUP-DO-NOT-USE 085
CE Compliant
Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®
Catalog # DUP-DO-NOT-USE 085
Supplier:  
CE Compliant
Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®
Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®

Infusion Pump, Ten-Syringe Capacity; 230 VAC 50/60 Hz, 15.2 cm (6"), 27.94 cm (11"), 304.8 mm (12"), 230 VAC, 10

Product Details & Documents

Ideal for low-flow, low-pressure applications where precision is needed.

  • Flow ranges from 0.05 uL/min up to 70.56 ml/min
  • Built-in program lets you enter up to eight commands to perform a variety of functions—you can even repeat commands up to ten times; all settings are stored in nonvolatile memory
  • Backlit alphanumeric LCD ste

Program flow rate hold, pause, and change of direction; each command can be set to run for up to 12 hours. You can even program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal. Ch

Delivery information: Includes a 6-ft cord with grounded plug (U.S. standard plug on 115 VAC model and European plug on 230 VAC models).

Specifications
  • Power:
    230 VAC
  • Description:
    Infusion Pump, Ten-Syringe Capacity; 230 VAC 50/60 Hz
  • Height:
    15.2 cm (6")
  • Length:
    27.94 cm (11")
  • No. of Syringes:
    10
  • Width:
    304.8 mm (12")
  • Cat. No.:
    DUP-DO-NOT-USE 085
  • Accuracy:
    ±1.0%
  • Warranty:
    1 year
  • Reproducibility:
    ±0.1%
  • Model:
    74900-85
  • Syringe size accepted:
    10 µl - 140 ml
  • Linear force:
    40 lbs.
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Pumps, Syringe Pumps Daisy Chain Cable for 74901-80 Dual Drive Syringe Pump
    Pumps, Syringe Pumps Daisy Chain Cable for 74901-80 Dual Drive Syringe Pump
    MFLX74901-87
    Log in for availability
    Each (1UN) - $1,800.00

Product Information

  • Catalog #
    Availability
    Price
  • Pumps, Syringe Pumps RS-232 Connector Cable for 74901-80 Dual Drive Syringe Pump
    Pumps, Syringe Pumps RS-232 Connector Cable for 74901-80 Dual Drive Syringe Pump
    MFLX74901-88
    Log in for availability
    Each (1UN) - $4,470.00