Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®
Product MFLX74900-65 is a replacement for DUP-DO-NOT-USE 080 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
Ideal for low-flow, low-pressure applications where precision is needed.
- Flow ranges from 0.05 uL/min up to 70.56 ml/min
- Built-in program lets you enter up to eight commands to perform a variety of functions—you can even repeat commands up to ten times; all settings are stored in nonvolatile memory
- Backlit alphanumeric LCD ste
Program flow rate hold, pause, and change of direction; each command can be set to run for up to 12 hours. You can even program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal. Ch
Delivery information: Includes a 6-ft cord with grounded plug (U.S. standard plug on 115 VAC model and European plug on 230 VAC models).
Specifications
- Power:115 VAC
- Description:Infusion Pump, Ten-Syringe Capacity; 115 VAC 50/60 Hz
- Height:15.2 cm (6")
- Length:27.94 cm (11")
- No. of Syringes:10
- Width:304.8 mm (12")
- Cat. No.:DUP-DO-NOT-USE 080
- Accuracy:±1.0%
- Warranty:1 year
- Reproducibility:±0.1%
- Model:74900-80
- Syringe size accepted:10 µl - 140 ml
- Linear force:40 lbs.
Accessories
Product Information
- Catalog #AvailabilityPrice
- Pumps, Syringe Pumps Daisy Chain Cable for 74901-80 Dual Drive Syringe PumpPumps, Syringe Pumps Daisy Chain Cable for 74901-80 Dual Drive Syringe PumpMFLX74901-87Log in for availabilityEach (1UN) - $1,800.00
Product Information
- Catalog #AvailabilityPrice
- Pumps, Syringe Pumps RS-232 Connector Cable for 74901-80 Dual Drive Syringe PumpPumps, Syringe Pumps RS-232 Connector Cable for 74901-80 Dual Drive Syringe PumpMFLX74901-88Log in for availabilityEach (1UN) - $4,470.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



