LMI Manually Adjustable Control Metering Pumps
Manual control solenoid diaphragm metering pump, 2.5 gal./h, 230 VAC, 158 ml/min, 230 VAC; 50 Hz; 1.75 A, 276 mm, 35.2 cm, 14.6 cm
Catalog # MFLX74513-25
UL Listed
Jump to:
Product Details & Documents
Manually adjustable stroke length and stroke frequency provide precise control of flow rates.
- Clear face cover protects pump controls on low flow models (1 GPH and lower)
- Chemical-resistant housing provides protection in harsh environments
These pumps include a four-function valve — an anti-siphon, back pressure, priming, and pressure relief valve all in one.
What's included: a four-function valve, 16-ft polyethylene tubing, foot valve/strainer, and 8-ft power cord with molded plug.
Service kits include a replacement diaphragm, seal, four pump head screws, and check valves.
Specifications
- Maximum Flow Rate:158 ml/min
- Power:230 VAC; 50 Hz; 1.75 A
- Description:Manual control solenoid diaphragm metering pump, 2.5 gal./h, 230 VAC
- Height:276 mm
- Length:35.2 cm
- Width:14.6 cm
- Min. flow rate:0.79 ml/min
- Max. pressure:100 psi
- Warranty:2 years
- CSA regulatory approval:Yes
- Wetted materials:Ceramic, Fluorofilm®, PVC, PVDF/Polyprel®
- Outlet connection:3/8" OD tubing
- Cat. No.:MFLX74513-25
- Repeatability:±2%
- Accuracy:±2%
- Suction lift, dry:1524 mm of H₂O (60" H₂O)
- Inlet connection:3/8" OD tubing
- Max. temperature:121 °C (250 °F)
- UL(US) regulatory approval:Yes
Accessories
Product Information
- Catalog #AvailabilityPrice
- Service Kit for Solenoid Diaphragm Metering Pumps. 1.0 gal./hService Kit for Solenoid Diaphragm Metering Pumps. 1.0 gal./hMFLX74513-18Log in for availabilityEach (1UN) - $3,890.00
Product Information
- Catalog #AvailabilityPrice
- Service Kit for Solenoid Diaphragm Metering Pumps, 8,0 gal./hService Kit for Solenoid Diaphragm Metering Pumps, 8,0 gal./hMFLX74513-48Log in for availabilityEach (1UN) - $3,890.00
Product Information
- Catalog #AvailabilityPrice
- Service Kit for Solenoid Diaphragm Metering Pumps, 4,0 gal./hService Kit for Solenoid Diaphragm Metering Pumps, 4,0 gal./hMFLX74513-38Log in for availabilityEach (1UN) - $3,770.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



