Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Low-Flow Peristaltic Pump, Remote Control, Reversible, 0.06 to 1.9 mL/min; 12 VDC
Masterflex® Low-Flow Peristaltic Pump, Remote Control, Reversible, 0.06 to 1.9 mL/min; 12 VDC
Catalog # MFLX73160-15
Supplier:  VWR International
undefined
Masterflex® Low-Flow Peristaltic Pump, Remote Control, Reversible, 0.06 to 1.9 mL/min; 12 VDC
Catalog # MFLX73160-15
Supplier:  VWR International

About this item

Variable-flow reversible peristaltic pump.

  • Flow ranges from 0.03 to 4 ml/min
  • Run dry without damage to pump

These cost-effective peristaltic pumps provide variable flow and exceptional life performance in a compact package. Select from three different motor speeds, and three different tubing sizes to achieve flow rates from 0.03 to 4 ml/min.

Order power supply separately. Wall mount power supply, 115 VAC/12 VDC with US standard plug sold separately as part number 73160-50. Wall mount power supply, 230 VAC/12 VDC with EU plug sold separately as part number 73160-52.

Delivery: Includes silicone tube sets included; Norprene® and Viton® tubing sets available.
  • Maximum Flow Rate:
    1.9 ml/min (10 strokes/min)
  • Power:
    12 VDC
  • Max. pressure:
    10 psi
  • Min. flow rate:
    0.06 ml/min
  • Description:
    Peristaltic Pump, Reversible, Remote; 0.06-1.9 ml/min, 12 VDC
  • Height:
    9.7 cm (3.8125")
  • Length:
    8.4 cm (3.3125")
  • Environmentally Preferable:
  • Model:
    73160-15
  • Wetted materials:
    Silicone
  • Duty cycle intermittent:
    Yes
  • Inlet connection:
    0.8. 1.6. 3.0 mm ID tubing
  • Outlet connection:
    0.8, 1.6, 3.0 mm int.Ø tubing
  • Suction lift, wet:
    3658 mm of H₂O (144" H₂O)
  • Max. temperature:
    93 °C (200 °F)
  • Warranty:
    1 year
  • Cat. no.:
    MFLX73160-15
  • Width:
    14 cm (5.5")
Frequently Bought Together