Flowline Nonintrusive RF Capacitance Level Switch
Non-intrusive RF Capacitance Level Switch, PP Bracket, 12 - 36 VDC
MFLX43299-05
Measure level without touching fluid to avoid contamination.
- Ideal for applications where purity is important
If you are concerned about your liquid's purity, then this nonintrusive level switch is the solution. Sensor mounts on the outside of your nonmetallic tank and never touches your liquid. Use with clean, noncoating, nonscaling, and conductive liquids. NEMA 4X polysulfone sensor enclosure is ideal for industrial environments. Includes 8-ft cable. Weld mounting bracket (sold separately) in place for firm hold.
- Description:Non-intrusive RF Capacitance Level Switch, PP Bracket
- Power:12 - 36 VDC
- Cat. No.:MFLX43299-05
- Min. process temperature:-40 °F
- Relay output:(1) SPST relay. 60 VA. selectable NO/NC
- Warranty:1 year
- Max. process temperature:80 °C
- Accuracy of depth range:±1 mm
- Wetted materials:Polypropylene



