Order Entry
Mexico
ContactUsLinkComponent
Aalborg® Digital paddlewheel flowmeter, 0,08 - 10 gal./min, PVDF, 4 - 20 mA, with RTD
Aalborg® Digital paddlewheel flowmeter, 0,08 - 10 gal./min, PVDF, 4 - 20 mA, with RTD
Catalog # MFLX32755-44
Supplier:  VWR International
ISO9001
undefined
Aalborg® Digital paddlewheel flowmeter, 0,08 - 10 gal./min, PVDF, 4 - 20 mA, with RTD
Catalog # MFLX32755-44
Supplier:  VWR International
ISO9001

About this item

Meters provide visual and remote flow indication for numerous applications.

  • Choose from standard or digital models with display and keypad
  • Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
  • Jewel bearings allow for very low minimum flow rates
  • Only one moving part provides extended life

Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.

Digital paddle wheels feature an LCD and four-button keypad to program two totalizers and 29 engineering units, including one user-defined. Flowmeter also has programmable high/low flow and temperature alarms(for units with RTD only). Digital paddle wheels provide a 4 to 20 mA output signal but can be changed to 0 to 5 VDC by changing the jumper in the electronics. Digital paddle wheel also features an RS-232 digital output. Input/output is supplied via 12-pin M16, IP67-rated connector. Order connector 32755-90 seperately below.

  • Maximum Flow Rate:
    10 gal./min
  • Min. flow rate:
    0.08 gal./min
  • Output:
    0 to 5 VDC or 4 to 20 mA
  • Accuracy:
    ±1% full-scale
  • Communication interface:
    RS-232
  • Display type:
    2-line × 16-character LCD, 0.5"H
  • Description:
    Digital Paddlewheel Flowmeter, 0,08 to 10 gal./min, PVDF, 4-20mA, w/ RTD
  • Environmentally Preferable:
  • Model:
    32755-44
  • Wetted materials:
    PVDF, zirconia ceramic, saphhire, PTFE, 316 SS
  • O-Ring material:
    PTFE
  • Max. operating temperature:
    60 °C (140 °F)
  • Connection:
    12-pin M16 shielded cable
  • Warranty:
    1 year
  • Cat. no.:
    MFLX32755-44
  • Fluid Type:
    Water based fluids
  • Housing Material:
    PVDF
  • Pipe Size:
    ½" NPT (F)
Frequently Bought Together