Aalborg® Digital paddlewheel flowmeter, 0,35 - 35 gal./min, PP, 4 - 20 mA, without RTD
MFLX32755-34
ISO9001
Meters provide visual and remote flow indication for numerous applications.
- Choose from standard or digital models with display and keypad
- Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
- Jewel bearings allow for very low minimum flow rates
- Only one moving part provides extended life
Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.
- Maximum Flow Rate:35 gal./min
- Min. flow rate:0.35 gal./min
- Output:0 to 5 VDC or 4 to 20 mA
- Accuracy:±1% full-scale
- Communication interface:RS-232
- Display type:2-line × 16-character LCD, 0.5"H
- Description:Digital Paddlewheel Flowmeter, 0,35 to 35 gal./min, PP, 4-20mA, w/o RTD
- Environmentally Preferable:
- Model:32755-34
- Wetted materials:PVDF, zirconia ceramic, saphhire, PTFE, 316 SS
- O-Ring material:PTFE
- Max. operating temperature:60 °C (140 °F)
- Connection:12-pin M16 shielded cable
- Warranty:1 year
- Cat. no.:MFLX32755-34
- Fluid Type:Water based fluids
- Housing Material:PVDF
- Pipe Size:1" NPT (F)
Frequently Bought Together