Order Entry
Mexico
ContactUsLinkComponent
Aalborg® Paddlewheel Flowmeter, 0,35 - 35 gal./min, PP, NPN out, without RTD
Aalborg® Paddlewheel Flowmeter, 0,35 - 35 gal./min, PP, NPN out, without RTD
Catalog # MFLX32755-18
Supplier:  VWR International
ISO9001
undefined
Aalborg® Paddlewheel Flowmeter, 0,35 - 35 gal./min, PP, NPN out, without RTD
Catalog # MFLX32755-18
Supplier:  VWR International
ISO9001

About this item

Meters provide visual and remote flow indication for numerous applications.

  • Choose from standard or digital models with display and keypad
  • Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
  • Jewel bearings allow for very low minimum flow rates
  • Only one moving part provides extended life

Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.

Standard paddle wheels provide an NPN open collector square wave output signal for monitoring and recording of flow and are designed for basic flow and temperature monitoring. Power and output cable is a 3-wire 6-ft (1.8m).

  • Maximum Flow Rate:
    35 gal./min
  • Min. flow rate:
    0.35 gal./min
  • Output:
    NPN open collector
  • Accuracy:
    ±1% full-scale
  • Description:
    Paddlewheel Flowmeter, 0,35 to 35 gal./min, PP, NPN out, w/o RTD
  • Environmentally Preferable:
  • Model:
    32755-18
  • Wetted materials:
    PP, Acrylic, PVDF, nickel tungsten carbide, sapphire, EPDM, and 316 SS
  • O-Ring material:
    EPDM
  • Pressure drop at max. flow:
    20 psid
  • Max. operating temperature:
    60 °C (140 °F)
  • Connection:
    3-wire 6-ft shielded cable
  • Warranty:
    1 year
  • Cat. no.:
    MFLX32755-18
  • Fluid Type:
    Water based fluids
  • Housing Material:
    PP
  • Pipe Size:
    1" NPT (F)
Frequently Bought Together