Get faster performance with miniature coil design.
- All meters feature 0 to 5 VDC output signal for data logging or controlling other instruments
These low-cost flowmeters use thermal gas flow sensing technique that results in highly accurate readings and repeatability. All units are calibrated to air/nitrogen—call our Application Specialists for meters calibrated to other gases or gas mixtures. Meters feature a cable hub connector for a quick connection to a power supply and 0 to 5 VDC output cable; order power supplies/cables under accessories.
Flowmeters have low pressure drop across the sensor. The output signal can connect to a remote display, recorder, or any instrument that accepts a 0 to 5 VDC signal. Compact size makes it easy to carry around.
Wetted materials are anodized aluminum, 316 stainless steel, Viton® O-rings, and 316 stainless steel, and acetal fittings. Order rechargeable battery kit under Accessories.
- Maximum Flow Rate:0.05 L/min
- Output:mA; Voltage: Linear 0 to 5 VDC (2500 Ω minimum load)
- Accuracy:±1.5% full-scale
- Display type:None
- Max. pressure:150 psi
- Power:12.5 - 15 VDC; 100 mA max
- Description:Low-Cost Gas Mass Flowmeter with acetal Fittings, 0 to 50 cm³/min
- Length:2.54 cm (1")
- Environmentally Preferable:
- Model:32707-02
- Wetted materials:Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
- Leak integrity:1 X 10-4 cm³/s He (max)
- Max. particulate size:20 µm
- Min. operating temperature:10 °C (50 °F)
- Pressure drop at max. flow:1 water column
- Width:1.875"
- Max. operating temperature:50 °C (122 °F)
- Height:3.5"
- Repeatability:±0.5% full-scale
- Response time:2000 ms
- Warranty:1 year
- Cat. no.:MFLX32707-02
- Process Connection:1/8" Compression
- Media Type:Air;Nitrogen
- Gas Type:Air/Nitrogen