Masterflex® Variable-Area Flowmeter, Direct Reading, Stainless Steel Fittings, In-line with Valve; 28 scfm Oxygen
MFLX32605-19
Rotating flowtube allows one meter to be used for five gases.
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Constructed with durable polycarbonate frame for rugged applications
- Designed with graduations in English and metric for additional flexibility
- Use with multiple routine gases for laboratory and industrial applications
Designed for medium flow range applications, these flowmeters incorporate precision-machined glass and brass or stainless steel fittings to provide accurate and economical flow metering solutions. Simply rotate glass flowtube to read the gas you will be using—oxygen, nitrogen, helium, carbon dioxide, and argon.
- Maximum Flow Rate:792871.72 ml/min
- Accuracy:±5% full-scale
- Max. pressure:150 psi
- Description:Variable-Area Flowmeter, Direct Reading, Stainless Steel Fittings, In-line with Valve; 28 ft.³/min Oxygen
- Environmentally Preferable:
- Model:32605-19
- Float material:316 Stainless Steel
- Flow Tube material:Borosilicate glass
- Max. argon flow rate:736238.02 ml/min
- Max. CO₂ flow rate:679604.3 ml/min
- Max. helium flow rate:1699010.82 ml/min
- Max. N₂ flow rate:849505.4 ml/min
- Max. O₂ flow rate:792871.72 ml/min
- O-Ring material:Viton®
- Max. operating temperature:121 °C (250 °F)
- Warranty:1 year
- Cat. no.:MFLX32605-19
- Fitting Material:Stainless steel 316
- Process Connection:0.375" NPT(F)
- Valve Material:Stainless steel 316
- Valve:Yes
- Housing Material:PC
Frequently Bought Together