Blue-White® Variable-Area In-Line Flowmeter, Direct-Read, Acrylic Housing, ⅜" NPT(F); 0.25 GPM Water
MFLX32477-02
Read measurements in an unobstructed 360° view.
- Easy-to-read dual scales (GPM/LPM)
- Extremely durable—machined from high-quality acrylic rod stock
- One-piece, in-line body occupies less space for a clean installation
- Maximum flow rate of 0.25 GPM
These meters are designed for use in more aggressive process environments. In addition to the machined acrylic bodies, the design utilizes stainless steel float guides. The combination is a meter suitable for high-vibration, high-fluctuation process applications. Some versions include polypropylene end fittings reinforced with aluminum stress rings for added strength to the meters’ design.
- Maximum Flow Rate:0.25 gal./min
- Accuracy:±5% of reading
- Description:Acrylic In-Line Flowmeter, 0,25 gal./min Water, ³/₈" NPT(F)
- Environmentally Preferable:
- Model:32477-02
- Float material:316 SS
- O-Ring material:Viton®
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±1%
- Warranty:1 year
- Cat. no.:MFLX32477-02
- Fitting Material:Reinforced PP with aluminum stress rings
- Fluid Type:Water
- Process Connection:³/₈" NPT(F)
- Housing Material:Acrylic
Frequently Bought Together