Masterflex® Variable-Area Flowmeter, Direct-Read, Acrylic Housing, 50-mm; 20-240 mL/min Water
Catalog # MFLX32457-34
Supplier: VWR International
About this item
Durable single-piece body withstands severe shock and vibration.
- Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
- Flexible design allows for panel or bench mounting
- Variable Area with Direct Metric-Reading Scales
- Maximum flow rate of 240 mL/min
Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately below) which allows for mobility from bench to bench.
Note: There are many additional types of acrylic flowmeters not listed here. Contact our Application Specialists for quotes on acrylic meters with special requirements.
- Maximum Flow Rate:240 ml/min
- Min. flow rate:20 ml/min
- Accuracy:±5% full-scale
- Max. pressure:100 psi
- Description:Variable-Area Flowmeter, Direct Reading, Acrylic Housing, 50 mm Scale; 20 to 240 ml/min Water
- Environmentally Preferable:
- Model:32457-34
- Float material:Glass
- O-Ring material:Buna-N
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±0,5% full-scale
- Warranty:1 year
- Cat. no.:MFLX32457-34
- Fitting Material:Brass
- Process Connection:0.125" NPT(F)
- Media Type:Water
- Valve:No
- Housing Material:Acrylic
Frequently Bought Together