Masterflex® Variable-Area Dual Media/Scale Panel-Mounted Flowmeter with Valve, Direct Reading, Aluminum Housing and Brass Fitting; 3.0 GPM
MFLX32062-14
Interchangeable medias and scales offer flexibility.
- Select water or air scale in either English or metric units by rotating the flowtube
- Dual water scale shows flow rate in gallons per minute and liters per minute
- Dual air scale shows flow rate in standard cubic feet per minute and liters per minute
The heavy-walled flowtube construction and protective metal housing make these dual media/scale flowmeters perfect for busy industrial areas. Choose from models with a valve to monitor/control flow or without a valve to just monitor flow. Flowmeters are also available with brass or 316 stainless steel fittings. All models feature an aluminum frame, borosilicate glass tube, 316 stainless steel float, and Viton® O-ring.
- Maximum Flow Rate:425000 ml/min
- Accuracy:±5% full-scale
- Max. pressure:150 psi
- Description:Variable-Area Dual Media/Scale Panel-Mounted Flowmeter with Valve, Direct Reading, Aluminum Housing and Brass Fitting; 3,0 gal./min
- Environmentally Preferable:
- Model:32062-14
- Float material:316 Stainless Steel
- Flow Tube material:Borosilicate glass
- Max. air flow rate:425000 ml/min
- Max. water flow rate:11500 ml/min
- O-Ring material:Viton®
- Max. operating temperature:121 °C (250 °F)
- Warranty:1 year
- Cat. no.:MFLX32062-14
- Fitting Material:Brass
- Process Connection:0.375" NPT(F)
- Valve Material:Brass
- Valve:Yes
- Housing Material:Aluminium
Frequently Bought Together