Masterflex® Variable-Area Flowmeter without Valve, Direct-Reading, Stainless Steel Fittings, 65-mm Scale; 250 mL/min Air
Catalog # MFLX32012-05
Supplier: VWR International
About this item
No more eye strain - front shield magnifies scale 16 percent for easier readings.
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Scale will not wear off—made of fused ceramic for durability
- Ensure accurate readings - vertical tangential locator with hairline accuracies
- Aluminum fittings are economical and good for general use with noncorrosive gases and liquid
- 316 Stainless Steel (SS) fittings withstand higher temperatures and pressures, and features excellent chemical compatibility
This full range of direct-reading flowmeters provide a robust solution for your laboratory that eliminates the need for reading conversions. Valved flowmeters have a valve mounted at the inlet (bottom) of the flowmeter. This arrangement is typically used for positive pressure applications for liquids and gases. The valve can be reconfigured to mount at the outlet (top), often for vacuum applications.
Delivery: Includes 150-mesh inlet screen.
- Accuracy:±5% full-scale
- Max. pressure:200 psi
- Description:65-mm Direct Reading Flowmeter, Ss/Carboloy Float; For Air, 250 ml/min
- Length:2.86 cm (1.125")
- Environmentally Preferable:
- Model:32012-05
- Float material:Carboloy
- Flow Tube material:Borosilicate glass
- Leak integrity:<0.0000001 cm³/s helium
- Max. air flow rate:250 ml/min
- Min. operating temperature:–26 °C (–15 °F)
- O-Ring material:Viton®
- Width:1.25"
- Max. operating temperature:121 °C (250 °F)
- Height:5.5"
- Repeatability:±0.25% full-scale
- Warranty:1 year
- Cat. no.:MFLX32012-05
- Fitting Material:Stainless steel 316
- Fluid Type:Air
- Process Connection:0.125" NPT(F)
- Valve Material:Stainless steel 316
- Media Type:Air
- Valve:No
- Housing Material:316 stainless steel
- Gas Type:Air
Frequently Bought Together