Compression pipe adapter, 1/8" NPT×1/8", Brass, each
Catalog # MFLX31412-34
Supplier: VWR International
About this item
Create a secure connection with compression fittings.
- Constructed of durable brass
Good chemical resistance. Rated to 400 psi maximum at 77 °F ( 25 °C). Usable from -85 to 482 °F (-65 to 250 °C).
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(M) (port 2):⅛"
- Description:Compression pipe adapter, 1/8" NPT×1/8", Brass, each
- Environmentally Preferable:
- Warranty:LTD life time
- Cat. no.:MFLX31412-34
- Fitting Material:Brass
Frequently Bought Together