Smart Gasket G-TH-200-V-2 2" Tri-Clamp Gasket, 2 Port, Viton, Each
Catalog # MFLX30543-18
Supplier: VWR International
About this item
Smart Gasket lets you take samples or readings from a sanitary line.
- Measure temperature, take a sample, or dose chemicals into your process line
- Install in between two sanitary fittings
The Smart Gasket is used as a standard sanitary gaskets with standard Tri-clamp® fittings. The gaskets have molded ports that allow either a thermocouple or sampling tubes to be inserted into the line. Order the appropriate Smart Gasket clamp separately.
- Sanitary clamp size (Port 1):2"
- Connection type:Sanitary
- Description:2" Tri-Clamp, 2 Port, Viton, Each
- Environmentally Preferable:
- No. of ports:2
- Warranty:1 year
- Cat. no.:MFLX30543-18
- Fitting Material:Viton®
- Sanitary Gasket Size:2"
Frequently Bought Together