EPDM Screen Sanitary Gasket, Size 20 SS Mesh, 1/2" ; 1/Pk
Catalog # MFLX30537-20
Supplier: VWR International
About this item
Protect your pump, valves and other components in fluid line.
- Pre-filter before critical membrane filters
- Generate turbulence for enhanced mass or heat transfer
- Purify in chromatography applications
Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.
EPDM gaskets offer an economical solution to transfer water, acetones, and ketones. Gaskets are ideal in chemical process applications; temperature range is –65 to 212 °F (–54 to 100 °C).
- Sanitary clamp size (Port 1):¾"
- Connection type:Sanitary
- Description:EPDM Screen Sanitary Gasket, Size 20 SS Mesh, 1/2" ; 1/Pk
- Environmentally Preferable:
- Warranty:1 year
- Cat. no.:MFLX30537-20
- Fitting Material:EPDM
- Sanitary Gasket Size:0.5"
- Mesh Size:20
- Particle Retention:864 µm
Frequently Bought Together