Parker Hannifin two-way straight ball valve, stainless steel, 1/2" NPT(F)
Catalog # MFLX30527-44
Supplier: VWR International
About this item
Don’t worry about leaks.
- Constructed of metal parts for durable applications
Ball valves are designed primarily for on/off service. The two-way valve model has a single inlet port and a single outlet port for straight through operation. The handle of the valve can be turned to change the flow pattern or on/off service of the valve. Choose from stainless steel/PFA or brass/PFA valve options.
- Connection Type:NPT(F)
- Port Size:0.5 NPT(F)
- Length:3.125"
- Max. pressure:2500 psi
- Max. temperature:149 °C (300 °F)
- Description:two-way straight ball valve, stainless steel, 1/2" NPT(F)
- Environmentally Preferable:
- Wetted materials:Stainless Steel, PFA
- Warranty:1 year
- Orifice:10.414 mm (0.41")
- Cat. no.:MFLX30527-44
- Cv:6.1
- Inlet Port:½" NPT(F)
- Outlet Port:½" NPT(F)
Frequently Bought Together