Liquid-Solids Separator / Concentrator Units
Liquid/Solids In-Line Separator, 95 to 155 gal./min, Carbon steel, 15.88 cm, 1.25 gal., 95 - 155 gal./min
MFLX29995-14
Proven design utilizes centrifugal action to remove and concentrate solids.
- No screens, cartridges or filters to clean or replace
- Backflushing is not required - minimizing the loss of water and process fluids
- Unit has no moving parts - less maintenance down time required
In many processes, removal of solids can extend the usefulness of the process media and protect equipment from fouling and abrasive wear; regulatory benefits also exist in many applications. The basic design requires no electrical power and minimal piping, which makes cost payback on the installation quick.
The unit has a low and consistent pressure loss making process integration easy. Made from carbon steel, it is extremely durable and relatively inexpensive compared to other separation technologies.
- Ø:15.88 cm
- Description:Liquid/Solids In-Line Separator, 95 to 155 gal./min
- Material:Carbon steel
- Collection Chamber Capacity:1.25 gal.
- Flow Range:95 - 155 gal./min
- Purging port:3/4" NPT(M)
- Cat. No.:MFLX29995-14
- Max. pressure:10 bar (150 psi)
- Warranty:1 year
- Inlet connection:2-1/2" NPT(M)
- Filter type:Liquid-Solid Separator
- Max. particulate size:0.375"
- Height:93.98 cm (37")
- Pressure loss:12 psi
- Outlet connection:2-1/2" NPT(M)
Accessories
- DescriptionCompatible with
- MFLX29995-50Mounting Bracket Kit for Liquid/Solids In-Line Separators, 1/2" to 3/4" Inlet/Outlet29995-00, 29995-02, 29995-04Each (1UN) - $1,520.00
- DescriptionCompatible with
- MFLX29995-52Mounting Bracket Kit for Liquid/Solids In-Line Separators, 129995-06, 29995-08, 29995-10Each (1UN) - $2,030.00
- DescriptionCompatible with
- MFLX29995-60Manual Purge Kit for Liquid/Solids In-Line Separators29995 series liquid-solid separators/concentratorsEach (1UN) - $2,540.00
- DescriptionCompatible with
- MFLX29995-54Mounting Bracket Kit for Liquid/Solids In-Line Separators, 229995-12, 29995-14Each (1UN) - $3,140.00



