Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Correlated Read, High-Flow, 316 SS Housing and Fittings, 150-mm Scale; 66.346 LPM Air
Masterflex® Variable-Area Flowmeter, Correlated Read, High-Flow, 316 SS Housing and Fittings, 150-mm Scale; 66.346 LPM Air
Catalog # MFLX03269-37
Supplier:  VWR International
undefined
Masterflex® Variable-Area Flowmeter, Correlated Read, High-Flow, 316 SS Housing and Fittings, 150-mm Scale; 66.346 LPM Air
Catalog # MFLX03269-37
Supplier:  VWR International

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).

  • Maximum Flow Rate:
    66346 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    200 psi
  • Description:
    Variable-Area Flowmeter, Correlated Reading, High-Flow, 316 SS Housing and Fittings, 150-mm Scale; 66,346 L/min Air
  • Environmentally Preferable:
  • Model:
    03269-37
  • Float material:
    Carboloy
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    66346 ml/min
  • Max. argon flow rate:
    47890 ml/min
  • Max. CO₂ flow rate:
    46311 ml/min
  • Max. H₂ flow rate:
    221872 ml/min
  • Max. helium flow rate:
    146500 ml/min
  • Max. N₂ flow rate:
    59580 ml/min
  • Max. O₂ flow rate:
    54902 ml/min
  • Max. water flow rate:
    1881 ml/min
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0.25%
  • Warranty:
    1 year
  • Cat. no.:
    MFLX03269-37
  • Fitting Material:
    Stainless steel 316
  • Process Connection:
    0.125" NPT(F)
  • Valve:
    No
  • Housing Material:
    316 stainless steel
Frequently Bought Together