Masterflex® Variable-Area Flowmeter, Correlated Reading, High-Flow, Brass Housing and Fittings, 65-mm Scale, 42.094 LPM Air
Catalog # MFLX03268-88
Supplier: VWR International
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
- Maximum Flow Rate:42094 ml/min
- Accuracy:±2% full-scale
- Max. pressure:200 psi
- Description:65-mm Correlated Flowmeter, w/o valve, brass, 42,094 L/min air
- Environmentally Preferable:
- Model:03268-88
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- Max. air flow rate:42094 ml/min
- Max. argon flow rate:37441 ml/min
- Max. CO₂ flow rate:35100 ml/min
- Max. H₂ flow rate:154750 ml/min
- Max. helium flow rate:104600 ml/min
- Max. N₂ flow rate:43487 ml/min
- Max. O₂ flow rate:40053 ml/min
- Max. water flow rate:1261 ml/min
- O-Ring material:Buna-N
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0.25%
- Warranty:1 year
- Cat. no.:MFLX03268-88
- Fitting Material:Brass, chrome-plated
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:Brass
Frequently Bought Together