Masterflex® Variable-Area Flowmeter, Correlated Reading, High-Flow, PTFE Housing and Fittings, 150-mm Scale; 29.56 LPM Air
Catálogo # MFLX03267-90
Supplier: VWR International
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).
- Maximum Flow Rate:29560 ml/min
- Accuracy:±2% full-scale
- Max. pressure:100 psi
- Description:Variable-Area Flowmeter, Correlated Reading, High-Flow, PTFE Housing and Fittings, 150-mm Scale; 29,56 L/min Air
- Environmentally Preferable:
- Model:03267-90
- Float material:Sapphire
- Flow Tube material:Borosilicate glass
- Max. air flow rate:29560 ml/min
- Max. argon flow rate:24563 ml/min
- Max. CO₂ flow rate:23855 ml/min
- Max. H₂ flow rate:110101 ml/min
- Max. helium flow rate:70100 ml/min
- Max. N₂ flow rate:29930 ml/min
- Max. O₂ flow rate:27181 ml/min
- Max. water flow rate:806 ml/min
- O-Ring material:PTFE
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±0.25%
- Warranty:1 year
- Cat. no.:MFLX03267-90
- Fitting Material:PTFE/Kel-F®
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:PTFE
Frequently Bought Together