Masterflex® Ball valve, 2-way right angled, BUNA, 1/4" NPT(F) x 1/4" John Guest
MFLX01379-17
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
- Connection Type:NPT(F) x John Guest
- Port Size:0.25 NPT(F)
- Max. temperature:60 °C (140 °F)
- Description:Ball valve, 2-way right angled, BUNA, 1/4" NPT(F) x 1/4" John Guest
- Environmentally Preferable:
- Model:01379-17
- Wetted materials:PVC
- Tubing ext.Ø:0.25"
- Orifice:11.0998 mm (0.437")
- Cat. no.:MFLX01379-17
- Cv:7
- Inlet Port:¼" NPT(F)
- Outlet Port:¼" john guest