Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Ball Valve, 2-Way, 1/4" NPT(F) x 1/4" John Guest, PVC with Buna N seal
Masterflex® Ball Valve, 2-Way, 1/4" NPT(F) x 1/4" John Guest, PVC with Buna N seal
Catalog # MFLX01378-08
Supplier:  VWR International
undefined
Masterflex® Ball Valve, 2-Way, 1/4" NPT(F) x 1/4" John Guest, PVC with Buna N seal
Catalog # MFLX01378-08
Supplier:  VWR International

About this item

Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Connection Type:
    NPT(F) x John Guest
  • Port Size:
    0.25 NPT(F)
  • Length:
    2.625"
  • Max. pressure:
    8.6 bar (125 psi)
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Ball Valve, 2-way, ¹/₄" NPT(F) x ¹/₄" John Guest, PVC with Buna N seals
  • Environmentally Preferable:
  • Model:
    01378-08
  • Wetted materials:
    PVC, Buna N
  • Tubing ext.Ø:
    0.25"
  • Height:
    1.5"
  • Warranty:
    6 Months
  • Orifice:
    11.0998 mm (0.437")
  • Cat. no.:
    MFLX01378-08
  • Cv:
    7
  • Inlet Port:
    ¼" NPT(F)
  • Outlet Port:
    ¼" john guest