Masterflex® Ball Valve, 2-way, 1/2" barb, PVC with Viton® seals
Catalog # MFLX01377-52
Supplier: VWR International
About this item
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:Barbed
- Length:3.1875"
- Max. pressure:8.6 bar (125 psi)
- Max. temperature:60 °C (140 °F)
- Description:Ball Valve, 2-way, ¹/₂" barb, PVC with Viton seals
- Environmentally Preferable:
- Model:01377-52
- Wetted materials:PVC, Viton
- Height:1.5"
- Int. Ø tubing:0.5"
- Warranty:6 Months
- Orifice:7.9248 mm (0.312")
- Cat. no.:MFLX01377-52
- Cv:2
- Inlet Port:½" barb
- Outlet Port:½" barb