Order Entry
Mexico
ContactUsLinkComponent
 
Masterflex® Ball Valve, 2-way, 1/4" John Guest, PVC with EPDM seals; 2.0 Cv
  MFLX01377-38
NSF international certified
undefined
Masterflex® Ball Valve, 2-way, 1/4" John Guest, PVC with EPDM seals; 2.0 Cv
  MFLX01377-38
NSF international certified

 

Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Connection Type:
    John Guest
  • Length:
    2.625"
  • Max. pressure:
    8.6 bar (125 psi)
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Ball Valve, 2-way, ¹/₄" John Guest, PVC with EPDM seals; 2,0 Cv
  • Environmentally Preferable:
  • Model:
    01377-38
  • Wetted materials:
    PVC, EPDM
  • Tubing ext.Ø:
    0.25"
  • Height:
    1.5"
  • Warranty:
    6 Months
  • Orifice:
    7.9248 mm (0.312")
  • Cat. no.:
    MFLX01377-38
  • Cv:
    2
  • Inlet Port:
    ¼" John Guest
  • Outlet Port:
    ¼" john guest