Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 1.42 mm ID, 15" L; 12/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 1.42 mm ID, 15" L; 12/PK
Catalog # MFLX96428-34
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 1.42 mm ID, 15" L; 12/PK
Catalog # MFLX96428-34
Supplier:  VWR International

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Applications: Acid and solvent transfer; high-temperature work
Characteristics: Opaque black
Resin certification: Tubing is manufactured according to GMP
Temperature range: -8 to 400 °F (-13 to 204 °C)
Sterilize: At 480 °F (249 °C) for 16 hours in a circulating hot air oven
The overall length of Viton® 97628-series stop tubing is 12" (304 mm). The legacy Ismatec® stop tubing was 180 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Maximum Flow Rate:
    67 ml/min
  • Tubing ext.Ø:
    3.12 mm (0.122")
  • Tubing int.Ø:
    1.42 mm (0.056")
  • Max. pressure:
    1.75 bar (25.3 psi)
  • Max. temperature:
    205 °C (401 °F)
  • Pump series:
    L/S
  • Description:
    Microbore 2-Stop Tube Sets, Viton®, 1.42 mm ID; Pack of 12
  • Length:
    381 mm (15")
  • Environmentally Preferable:
  • Model:
    96428-34
  • Length per pack:
    0.38 m (1.25 ft.)
  • Max. temperature (dynamic):
    150 °C (302 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;FDA
  • Tubes per pack:
    12
  • Min. temperature:
    –32 °C (–25 °F)
  • Cat. no.:
    MFLX96428-34
  • C/L Masterflex Tubing Size:
    34
  • Color Coded Stops:
    Yellow/yellow
  • L/S Masterflex Tubing Size:
    34
  • Tubing Material:
    Viton® FDA-Compliant