Masterflex® B/T® PerfectPosition® Pump Tubing, BioPharm Platinum-Cured Silicone, B/T 92; 100 ft
MFLX96423-92
CE certificate
Ensure optimal performance from your Masterflex® B/T series pump.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Platinum-cured silicone
- Ultra-smooth inner surface
- Fewer extractables
- Minimizes particle entrapment
- Perfect for lab, biotechnology, & pharmaceutical applications
- Long tubing life
- USP Class VI; Exceeds 3A Standards
- FDA Compliant
Formulation: Tygon 3350 silicone, platinum cured.
Applications: Pharmaceutical, cosmetic, research, and auto-analysis applications.
Characteristics: Ultra-smooth; minimizes bacterial growth. Good for mild to medium concentration bases, salts, and alcohols; odorless, tasteless, and nontoxic. Transparent.
NOTE:The below tubing is not designed to work with the B/T Perfect Position Pump Systems.
- Maximum Flow Rate:45000 ml/min
- Tubing int.Ø:25.40 mm (1.000")
- Max. pressure:0.7 bar (10 psi)
- Max. temperature:232 °C (450 °F)
- Pump series:B/T
- Description:B/T® PerfertPosition® Pump Tubing, BioPharm Platinum-Cured Silicone, B/T 92; 100 ft
- Environmentally Preferable:
- Model:96423-92
- Length per pack:30.4 m (100 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–60 °C (–75 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Cat. no.:MFLX96423-92
- B/T Masterflex Tubing Size:92
- Tubing Material:BioPharm platinum-cured silicone
- Hose Barb Size:1"