Masterflex® Transfer Tubing, Premo Flex®, 3/4" ID x 1.15" OD; 50 Ft
Catalog # MFLX95953-05
Supplier: VWR International
About this item
Resists weather and ozone.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Outstanding resistance to heat and ozone
Masterflex® Premp Flex® transfer tubing is ideal for use with fuels such as petroleum oils, gasoline, kerosene, and lubricating oils, while maintaining tube integrity. The Buna-N tube, modified Buna-N nitrile tube cover, along with the high tensile textile core tube reinforcement makes this tubing suitable for high pressure applications. The tube meets RMA Class A high oil resistance and nonconductive at 1000 VDC certification. The tube cover meets Class B medium oil resistance and nonconductive at 1000 VDC certification.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Tubing ext.Ø:29.2 mm (1.15")
- Tubing int.Ø:19.1 mm (0.75")
- Wall thickness:5.08 mm (0.2")
- Max. pressure:17.2 bar (250 psi)
- Max. temperature:100 °C
- Color:Red
- Description:Transfer Tubing, Premo Flex®, 3/4" ID x 1,15" OD; 50 Ft
- Length:15.2 m (50 ft.)
- Environmentally Preferable:
- Model:95953-05
- Bend radius:127 mm (5")
- Length per pack:15.2 m (50 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Weight per ft.:0.16 kg (0.36 lbs.)
- Min. temperature:–28 °C (–20 °F)
- Working pressure:17.2 bar (250 psi)
- Clarity:Opaque
- Cat. no.:MFLX95953-05
- Tubing Material:Premo Flex®