Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
Masterflex L/S® variable-speed pump system with easy-load thin-wall pump head and handheld remote, 600 rpm, 230 vac (no open-head sensor), stainless steel rotor material, US, —, —, —, —, —, 230 VAC, 50/60 Hz, 20 - 600, —
MFLX77715-91
2 year warranty
: 77715-91
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
MFLX77715-91
2 year warranty
Compact, cost effective pump systems for general fluid transfer applications.
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Choose a convenient, complete system all with one catalog number.
- Maximum Flow Rate:—
- Power:230 VAC, 50/60 Hz
- Description:Masterflex L/S® variable-speed pump system with easy-load thin-wall pump head and handheld remote, 600 rpm, 230 vac (no open-head sensor), stainless steel rotor material
- Height:—
- Length:—
- Max. RPM:20 - 600
- Pump Head:—
- Width:—
- Housing Material:—
- Plug Type:US
- Min. flow rate per channel:0.06 ml/min
- Cat. No.:MFLX77715-91
- Input:Start/Stop (remote inputs)
- Warranty:2 years
- Pump series:L/S
- Max. flow rate per channel:3.8 ml/min
- Channels:1
- No. of rollers:4; stainless steel
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



