Masterflex® L/S® Replacement Controller for Washdown Benchtop Modular Drive, 100 rpm; 115/230 VAC
Catalog # MFLX77301-74
Supplier: Avantor Fluid Handling
IP66 washdown
2 year warranty
About this item
Make the most of your Masterflex drives replacement parts and other accessories.
- Extend the life of your Masterflex pump with these replacement parts
Choose replacement motors based on your Masterflex Modular System.
- Power:90 - 260 VAC; 1.8 A
- Pump series:L/S
- Description:Replacement Controller for L/S 77301-70 Washdown Modular Drive
- Environmentally Preferable:
- Model:77301-74
- Controller height:119 mm (4.75")
- Controller IP rating:IP 66
- Controller length:285 mm (10.2031")
- Controller width:279 mm (11")
- Speed control:±0.1%
- Warranty:2 years
- Cat. no.:MFLX77301-74
Frequently Bought Together